This item is Discontinued.

This item is Discontinued.
SilenX IXP-34-16 60 x 25 mm. iXtrema Pro 16DBA 18CFM Fan (Discontinued)
Mfr #
IXP-34-16
Zoro #
G304024563
UPC # 854224001035
Country of Origin China
Category Enclosure Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IXP-34-16
- Zoro #
- G304024563
- UPC #
- 854224001035
- Country of Origin
- China
Dimensions
- Fan Diameter
- 2.36 in
- Fan Width
- 2.36 in
- Fan Height
- 2.36 in
- Fan Depth
- 0.98 in
Details
- Application
- Case
- Item
- Cooling Fan
- Input Voltage
- 14V DC
- Connectors
- 3-pin TX3, 4-pin LP4
- Fan Location
- Side
- Max. Airflow
- 134.6 gal/min
- Fan Speed (Max)
- 2000 rpm
- Air Flow
- 18 CFM
- Number of Fans
- 1
- Fan Bearing Type
- Fluid Dynamic
Description
iXtrema pro quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, they offer unrivaled performance along with a noise characteristic that makes it a favorite among professionals. There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, especially with fluid dynamic bearings and reduced vibration.
Specification- Rated DBA - 16.
- RPM - 2000.
- CFM - 18.
- Operating voltage - 8 - 14V.
- Current draw - 0.028A.
- Power consumption - 0.34W.
- Bearings - 2nd generation fluid dynamic bearings.
- Dimensions - 60 x 60 x 25 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov