This item is Discontinued.

This item is Discontinued.
Silky Sugowaza 420 Saw 16.5 in Blade Xtra Large Tooth (Discontinued)
Mfr #
419-42
Zoro #
G1763448
UPC # 4903585419426
Country of Origin Japan
Category Fixed Blade Knives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 419-42
- Zoro #
- G1763448
- UPC #
- 4903585419426
- Country of Origin
- Japan
Description
16.5” Blade is tapered from the tooth tip to the back spine to reduce resistance and deliver smoother, easier, faster cutting performance. Hard chrome plating produces an exceedingly durable surface and is resistant to rust and effects of resin. Couple superior Ono Japan NKS85 steel with Silky’s exclusive Mirai-Me tooth design and you get unmatched cutting efficiency and performance. The 4 cutting angles along the length of the blade leaves a clean, smooth surface. Cuts on the pull stoke for maximum control and ergonomic advantage. The chrome finished slip guard is specifically designed to protect gloves from accidental cuts and picks by tooth or thorn. Mono constructed blade runs all the way through the handle, eliminating stress and breakage. To replace the blade, simply remove the screws and slip guard. The large grooved rubber handle is comfortable to hold, reduces vibration, and offers superior grip in cold and wet conditions. Every Sugowaza comes complete with custom scabbard. Scabbard has D-ring and strap slots to enable attachment to leg, belt, or tool board/curtain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.