545030 Expedition S Compass Clinometer
- Mfr # 545030
- Zoro # G104167972
product price:
$
54.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545030
- Zoro #
- G104167972
- UPC #
- 7318860192876
- Country of Origin
- China
Description
The SILVA Clinometer is a popular clinometer for all types of vehicles. It has two scales, one ±35°, and a fine tuning scale ± 5°. The SILVA clinometer is used for checking the heeling angle on sailing boats and for the power-trim check on powerboats. It is also a perfect working instrument for other applications, such as making sure that different vehicles and equipment are sitting "level" or maintain the desired angle. For angles up to ± 5°, read the top precise scale, for angles over ± 5°, use the lower scale for readings up to ±35°.
Features- Expedition S Compass Clinometer
- Graduation: ± 5° / ±35°
- Resolution Degrees: 1° / 5°
- Weight: 0.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.