Shop SILVER SPRING
See all product information
Create Account
WheelchairRamp, 17-1/2"L, 16"W, 800 lb Cap
Mfr # RSR123
Zoro # G324487010
product price:Â
$
31.39
/ea
Key Features
Service Height - Minimum
1 in
Product Type
Wheelchair Ramp
Overall Width
16 in
Material
Plastic
Service Height - Maximum
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSR123
- Zoro #
- G324487010
- UPC #
- 847821026617
- Country of Origin
- China
Dimensions
- Service Height - Minimum
- 1 in
- Overall Width
- 16 in
- Service Height - Maximum
- 3 in
- Overall Length
- 17 1/2 in
- Length
- 17 1/2 in
Details
- Item
- Wheelchair Ramp
- Product Type
- Wheelchair Ramp
- Material
- Plastic
- Surface Tread Type
- Non-Skid
- Load Capacity - Maximum
- 800 lb
Description
Wheelchair Ramp, Plastic Material, Not Applicable Includes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.