This item is Discontinued.
This item is Discontinued.
Wheelchair Track Ramp, 600 lb Load Cap. (Discontinued)
Mfr #
TWR-V2-7-Kit
Zoro #
G301050183
UPC # 847821017493
Country of Origin China
Category Wheelchair Ramps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWR-V2-7-Kit
- Zoro #
- G301050183
- UPC #
- 847821017493
- Country of Origin
- China
Dimensions
- Overall Width
- 2/3 ft
- Extended Length
- 7 ft
- Overall Length
- 7 ft
- Retracted Length
- 7 ft
- Usable Width
- 2/3 ft
- Side Rail Height
- 1 11/12 in
- Service Height - Maximum
- 1 3/4 in
- Wire Rope Length
- 7 ft
- Length
- 7 ft
Details
- Item
- Wheelchair Track Ramp
- Load Capacity
- 600 lb
- Includes
- (2) Track Ramps, Attached Safety Pin for Stationary Drill Holes, Carrying Bag
- Color
- Silver
- Standards
- ADA
- Material
- Aluminum
- Maximum Rise
- 1.8 in
- Product Type
- Wheelchair Ramp
- Ramp Operation
- Telescoping
- Surface Tread Type
- Coated Grit
- Load Capacity - Maximum
- 600 lb
- Shell Material
- Aluminum
Description
Wheelchair Track Ramp, Load Capacity 600 lb, Aluminum Material, 1.8 in Maximum Rise, 7 ft Extended Length, 2/3 ft Usable Width, 7 ft Retracted Length, ADA Standards, (2) Track Ramps, Carrying Bag Includes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.