Shop SILVERSTONE

PP06B-PCIE55 550 mm 8 Pin Individually Sleeved Modular Cable, Black

  • Mfr # PP06B-PCIE55
  • Zoro # G204044548

product price: 
$
38.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PP06B-PCIE55
Zoro #
G204044548
UPC #
844761009410
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

It Comes with full length connectors and every wire is individually sleeved in black. This is a must for those who are looking to connect various components and wants a cleaner look inside their case. This is committed to releasing modular PSUs with the same connectors so this is a great investment and can be used for future PSU upgrades.

Specifications
  • Color: Black
  • Connectors: 1 x PCI-E 8pin(6+2) connector
  • Cable Length: 550 mm + 150 mm
  • Dimension: 1" H x 2" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.