Shop SILVERSTONE
Create Account
RA02B Rackmount Ear Kit for GD07-GD08 Cases - Black
- Mfr # RA02B
- Zoro # G203970206
product price:Â
$
55.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA02B
- Zoro #
- G203970206
- UPC #
- -
- Country of Origin
- China
Description
Specifications
- Mfr Part Number: RA02B
- Features:
- Durable all aluminum handle grip and steel mounting plate
- Pre-drilled Mounting holes ready for quick installation
- High quality textured treatment finish
- Ergonomically designed handle
- Material: Aluminum Handle Grip, Steel Mounting Plate
- Compatibility: SilverStone GD07/GD08 Cases
- Color: Black
- Dimensions (WxDxL):
- Handle Bar: 14.0 x 40.0 x 115.0 mm
- Overall: 22.0 x 55.0 x 160.0 mm
- Weight: 200.0 g (Combined)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.