This item is Discontinued.

Silverstone Silver Stone Technologies RVX01BA-W Black with Blue ATX Tower Case with 90 deg Plus Window RVX01BA-W

This item is Discontinued.

Silverstone

Silver Stone Technologies RVX01BA-W Black with Blue ATX Tower Case with 90 deg Plus Window (Discontinued)

Mfr # RVX01BA-W
Zoro # G203970107
UPC # 844761013028
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVX01BA-W
Zoro #
G203970107
UPC #
844761013028
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

After completing the evolutionary RAVEN RV05 with 5.25 drive bay design completely removed, the RAVEN team created another forward thinking line of cases with the introduction of the RAVEN X subcategory. This line will not only retain the essence of what made the original RAVEN series great with features such as signature aggressive styling and 90 degree rotated layout, but also cater to enthusiasts looking for more exciting designs in an entry-level price point. With the smallest ever footprint for a ATX RAVEN tower case, the RVX01 has remarkably accommodating interior that can easily fit large ATX motherboards up to 12 x 11, full size graphics card, four 2.5/3.5 drives, and spaces for up to three radiators. From the factory, the case will come fully equipped with three of SilverStones famed Air Penetrator fans for class-leading thermal performance and easy to reach filter for easy maintenance. If you are looking to build an attractive, relatively compact and powerful PC on a budget, the RVX01s combination of high affordability, top-level cooling ability, and flexible layout will fulfill the task beautifully.

Features
  • Signature RAVEN styling touches
  • 90 degree motherboard mounting from legendary RAVENÿRV01
  • Three 120mm Air Penetrator fans included for sublime vertical air cooling
  • Positive pressure design for excellent cooling/quietness and dust-prevention
  • Quick access filter for convenient maintenance
  • Support up to three sets of liquid cooling radiators
Specifications
  • Color: Black & Red
  • Material: Plastic outer shell, steel body
  • Motherboard: Micro-ATX
  • Expansion slot: 7
  • Limitation of CPU: 162mm
  • Dimensions 22" H x 10" W x 23" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.