This item is Discontinued.

Silverstone Silver Stone Technologies RVZ02B-W Mini-ITX Slim Small Form Factor Computer Case with Side Window - Black RVZ02B-W

This item is Discontinued.

Silverstone

Silver Stone Technologies RVZ02B-W Mini-ITX Slim Small Form Factor Computer Case with Side Window - Black (Discontinued)

Mfr # RVZ02B-W
Zoro # G504030364
UPC # 844761012540
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVZ02B-W
Zoro #
G504030364
UPC #
844761012540
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

After introducing the RAVEN Z series in 2014 to great acclaim with the revolutionary RVZ01, the RAVEN team has created another segment defining design in the RVZ02. With a volume of only 12 liters, this case is not only slimmer but is actually easier to assemble compared to the RVZ01 or any other slim case before it.Less drive cages have been implemented to make assembly quicker than ever. With clever space utilization and engineering, two major heat sources of a PC are separated via the chassis main chamber so CPU and graphics card can each have their own airflow path. Despite its diminutive size, the RVZ02 is a remarkably versatile case that can be used anywhere from being a compact desktop workstation (in vertical orientation) to a living console or HTPC (in horizontal orientation), making it truly perfect for just about any slim PC build.

Features
  • Highest performance capability in super slim form factor
  • Support graphics card up to 13 inches
  • Mini-ITX motherboard & SFX PSU compatible
  • Independent expansion slot design for easy assembly
  • Tool-less drive cage design
  • Fits in nearly any environment with horizontal or vertical orientation
Specifications
  • Color: Black
  • Motherboard: Mini-ITX
  • Material: Reinforced plastic outer shell, steel body
  • Expansion slot: 2
  • Front I/O port: USB 3.0 x 2, audio x 1, MIC x 1
  • Power Supply: SFX & SFX-L
  • Expansion Card: Compatible with 13 long, width restriction 4.78
  • Limitation of CPU cooler: 58 mm
  • Dimension: 7" H x 17" W x 18" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.