This item is Discontinued.

Silverstone Silver Stone Technologies WAB1B Magnetic Wi-Fi Antenna Base with Gold Plated Jack & Plug - Black WAB1B

This item is Discontinued.

Silverstone

Silver Stone Technologies WAB1B Magnetic Wi-Fi Antenna Base with Gold Plated Jack & Plug - Black (Discontinued)

Mfr # WAB1B
Zoro # G503919486
UPC # 844761012090
Country of Origin China
Category TV Antennas
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAB1B
Zoro #
G503919486
UPC #
844761012090
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

In a Wi-Fi network environment, antennas performance is a crucial factor in determining the transfer speed and reliability between both sending and receiving devices. An inadequate antenna may result in dropped connections or subpar speeds. So to offer users the best possible wireless performance, SilverStone created the, a WiFi base with gold jack and plug for reliable antenna connections and range extension. With 1.5 meter long cable and a magnetic base, the allows users to position their WiFi antenna at the most optimum locations for best possible performance.

Features
  • ÿCircular magnetic base
  • Low loss CLF100 cable with gold plated SMA jack RP
  • 150cm cable length
Specifications
  • Color: Black
  • Base type: Circular magnetic base
  • Base Connector: Gold plated SMA jack RP
  • Cable: Low loss CLF 100, Length=150cm
  • Cable connector: Gold plated SMA plug RP
  • Dimension: 3" H x 2" W x 5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.