This item is Discontinued.

This item is Discontinued.
SilverStone RAVEN Series RVZ01B No Power Supply Mini-ITX Desktop Case - Black (Discontinued)
Mfr #
RVZ01B
Zoro #
G304150880
UPC # 747925305826
Country of Origin China
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVZ01B
- Zoro #
- G304150880
- UPC #
- 747925305826
- Country of Origin
- China
Description
Specifications
- Mfr Part Number: RVZ01B
- Features:
- Signature RAVEN styling touches
- Support graphics card up to 13 inches
- Mini-ITX motherboard & SFX PSU compatible
- Maximum performance in slim form factor with support for liquid cooling
- Positive air pressure design for excellent cooling/quietness and dust-prevention
- Fits in nearly any environment with horizontal or vertical orientation
- Support Two Kensington Locks
- Case Type: Mini-ITX Desktop
- Color: Black
- Material: Reinforced Plastic Outer Shell, Steel Body
- M/B Type: DTX, Mini-ITX
- Drive Bays: 4
- Internal Bay: 1x 3.5", 3x 2.5"
- Expansion Slots: 2
- Cooling System:
- Top: 1x 120mm Fan (1500RPM, 18dBA)
- Bottom: 1x 120mm Fan (1500RPM, 18dBA), 1x 120mm Fan Vent (fan not included)
- Side Windows: No
- Front I/O Panel: 2x USB 3.0 Ports, 1x Audio, 1x Mic
- Maximum Compatibility:
- Expansion Card Length: Support graphics card up to 13", width restriction - 5.88"
- CPU Cooler Height: 83 mm
- Power Supply: None, Supports SFX Power Supply
- Dimensions (WxDxH): 382.0 x 350.0 x 105.0 mm
- Weight: 3.71 kg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.