Shop SILVERSTONE

ST50F-ESG Strider Essential Gold 500W 80 PLUS Gold ATX12V v2.3 Power Supply; Black

  • Mfr # ST50F-ESG

  • Zoro # G503881509


product price:  $166.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST50F-ESG
Zoro #
G503881509
UPC #
844761010744
Country of Origin
China

Description

Specifications
  • Features:
    • High efficiency with 80 PLUS Gold certification
    • 24/7 continuous power output with 40 C operating temperature
    • Class-leading single +12V rail
    • Strict 3% voltage regulation and low ripple &; noise
    • Multiple protection circuitry
    • PCI-E 8pin and PCI-E 6pin connectors support
    • Built-in silent &; durable hybrid ceramic bearing (HYB) fan
    • Active PFC
  • Type: ATX 12V v2.3
  • Maximum Power: 500W
  • Input:
    • Voltage: 90V ~ 264V
    • Frequency Range: 47 ~ 63Hz
  • Power Factor Correction: Active PFC (PF>; 0.95 at Full Load)
  • Efficiency: 87% ~ 90% at 20% ~ 100% Loading
  • MTBF: 100,000 hours
  • Fans: Single 120mm HYB Fan
  • Noise Level: 18 dBA Minimum
  • Output: +3.3V @ 24A, +5V @ 20A, +12V @ 39A, -12V @ 0.3A, +5VSB @ 3A
  • Connectors: 1x 24pin Main Connector, 1x 8/4pin EPS/ATX 12V Connector, 2x 8/6pin PCI-Express Connectors, 9x SATA Connectors, 3x 4pin Peripheral Connectors, 1x 4pin Floppy Connector
  • Protection: Over Current, Over Power, Over Voltage, Under Voltage, Over Temperature, Short Circuit
  • Color: Black (Lead-Free Paint)
  • Dimensions (WxDxH): 150.0 x 140.0 x 86.0 mm
  • Weight: 1.95 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.