Shop SILVERSTONE
Create Account
Technologies ECM23 Slim M.2 M Key PCIe NVMe Adapter to PCIe x4 with Integrated Heatsink
- Mfr # ECM23
- Zoro # G203970015
product price:
$
64.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECM23
- Zoro #
- G203970015
- UPC #
- 844761016319
- Country of Origin
- China
Description
Features
- Converts one M.2 port (M key) into one PCIe x4 interface
- Includes aluminum heatsink and thermal pad for enhanced M.2 SSD cooling
- Supports 2230,2242,2260 and 2280 length M.2 SSD
- No driver installation required
- Microsoft Windows 7 (32bit/64bit), 8/8.1/10 (32bit/64bit) or future release version
- Mac OS 10.2.8 or above
- Linux
- LED Indicator PCIe M.2 SSD Read & Write LED: Blue blinking
- Interface: PCI Express x 4 via full size x 16 pinout
- SSD Interface: M.2 (NGFF)
- Module Key: PCIe x 4 NVMe-based M key
- Support Length of M.2 SSD: 30 mm, 42 mm, 60 mm, 80 mm
- Thermal Conductivity: 1.5W/m.k
- Operating Temperature: -40 °C ~ 220 °C
- Thermal Pad Thickness: 0.5 / 1 / 1.5 mm
- Dimension Charcoal Pad: 2.76" x 0.02" x 0.79"
- Blue Pad Dimension: 2.76" x 0.04" x 0.79"
- Gray Pad Dimension: 2.76" x 0.06" x 0.79"
- Heatsink with PCB Dimension: 4.13" x 0.43" x 1.73"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.