Shop SILVERSTONE
Create Account
Technologies EP16 USB Type-C to VGA & HDMI Adapter; Charcoal
- Mfr # EP16
- Zoro # G203771575
product price:
$
62.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP16
- Zoro #
- G203771575
- UPC #
- 844761016630
- Country of Origin
- China
Description
Features
- VGA Support up to WUxGA (1920 x 1200 @120Hz), WQxGA (2560 x 1600 RB @60Hz)
- Dual screen display simultaneous output Supported
- HDMI Resolution up to 4K (4096 x 2160 @30HZ)
- Supports extend and mirror mode
- High quality aluminum design
- Small and portable
- No drivers required
- VIA VL100
- ITE IT6562FN
- VGA Connector x1
- HDMI Connector x1
- Color: Charcoal
- Material: Aluminum + Plastic
- Signal Input: USB 3.1 Type-C Male
- Power Requirement: USB bus power
- Operation Temperature: 0°C ~ 45°C
- HDMI Port Resolution Support: 4096 x 2160 @30Hz (max)
- VGA Port Resolution Support: 1920 x 1200@120Hz (max)
- Operation Humidity: 10%RH ~ 80%RH
- Dimension: 2.44" x 0.49" x 1.57"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.