This item is Discontinued.

This item is Discontinued.
Technologies FX350-G 350 watt 80 Plus Gold Power Supply with Fixed Cables; Black (Discontinued)
Mfr #
FX350-G
Zoro #
G603881546
UPC # 844761015916
Country of Origin China
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX350-G
- Zoro #
- G603881546
- UPC #
- 844761015916
- Country of Origin
- China
Description
Features
- Support standard Flex ATx form factor
- High efficiency with 80 PLUS Gold certification
- 350W continuous power output at 40C operating temperature rated for 24/7 operation
- Class-leading single +12V rail
- Support PCIe 6pin connector
- Active PFC
- Over Current Protection
- Over power Protection
- Over voltage Protection
- Short circuit Protection
- 1 x 2-Pin Connector (300 mm)
- 1 x 8 / 4-Pin EPS / ATx 12V Connector(450 mm)
- 1 x 24 / 20-Pin motherboard Connector(350 mm)
- 2 x 4-Pin Peripheral Connector(350 mm / 150 mm)
- 1 x 4-Pin Floppy adapter Connector(350 mm / 150 mm / 150 mm)
- GPU Support list
- Compatible with ATx12V v2.4
- Color: Black(Lead-Free Paint)
- Maximum DC Output: 350 watt
- Amps: 29.17A
- Power Density: 707 watt per liter
- Combined +3.3V & +5V: 90 watt
- Combined +12V: 350 watt
- Input Voltage: 90 ~ 264 Vrms
- Input Frequency Range: 47Hz ~ 63Hz
- PFC: Active PFC (PF>0.9 at full load)
- Efficiency: 87% ~ 90% at 20% ~ 100% loading
- MTBF: 100,000 hours
- Operating Temperature: 0°C ~ 40°C
- Cooling System: Single 40 mm silent Fan
- Form Factor: Flex ATx
- Noise Level: 20 dBA minimum
- Certification: 80 PLUS Gold
- Dimension: 3.21" x 1.59" x 5.91"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.