Shop SILVERSTONE
Create Account
Technologies KR01 80 mm PWM 54 mm Tall CPU Cooler Low Profile Slim Dual Ball Bearing
- Mfr # KR01
- Zoro # G704044666
product price:Â
$
46.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KR01
- Zoro #
- G704044666
- UPC #
- 844761015992
- Country of Origin
- China
Description
Features
- Designed for low profile system at only 54mm tall
- Two 6mm heat-pipes and aluminum fins for excellent heat conducting efficiency
- Includes compact 80mm PWM fan with dual ball bearing for great cooling and durability
- For use with CPUs up to 95W or more
- AMD Socket AM2/AM3/AM4/FM1/FM2 compatible
- Material: Copper heat pipes with aluminum fins
- Application: AMD Socket AM2/AM3/AM4/FM1/FM2
- Heat Pipe Type: 6 mm heat-pipe x 2
- Noise: 33 dBA (Maximum)
- Bearing: Dual ball bearing
- Voltage Rating: 12V
- Air Flow: 34.33CFM (Maximum)
- Start Voltage: 7V ~ 13.2V
- Life Expectance: 70,000 hours
- Speed: 800 ~ 3000RPM PWM
- Fan Cooling System Dimension: 80 x 80 x 15 mm
- Dimension: 4.21" x 2.13" x 3.23"