Shop SILVERSTONE

Technologies LSB02-E Addressable RGB Device Controller

  • Mfr # LSB02-E
  • Zoro # G704030492

product price: 
$
74.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSB02-E
Zoro #
G704030492
UPC #
844761018535
Country of Origin
China

Description

Features
  • Remote control light color, light mode and fan speed
  • Remote start or turn off PC
  • Automatically detect temperature changes to adjust LED color and fan speed
  • Six port Addressable RGB LED device connectors
  • Four ports for 4pin or 3pin fan connectors
Included Parts
  • Standard Addressable RGB cable x 6
  • Peripheral power Y cable x 1
  • RF remote x 1
  • Thermal sensor cable x 1
  • Power switch cable x 1
Signal Output
  • Standard Addressable RGB 3pin + 4-1pin x 6
  • Fan 4pin port x 4 (compatible with 3pin)
Output Limitation
  • Addressable RGB port- 72 LED per port, total 5V, 5A (each port)
  • Fan Port- total 12V, 3A (each port)
Specifications
  • Material: Plastic outer shell
  • Color Selection: Support 2812 IC Addressable RGB LED
  • Dimension: 2.56" x 0.91" x 4.29"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.