Technologies NT08-115X-V2 92 mm Nitrogon Series Low Profile CPU Cooler
- Mfr # NT08-115X-V2
- Zoro # G404015690
product price:Â
$
51.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT08-115X-V2
- Zoro #
- G404015690
- UPC #
- 844761016968
- Country of Origin
- China
Description
Features
- Supports Intel LGA1150/1151/1155/1156 processors
- Designed for low-profile systems at 48mm tall
- Large custom 92mm PWM fan for excellent cooling and low noise
- True solid copper contact base enables heat dissipation up to 95W
- Copper center and base with extruded aluminum fins
- Easy to install
- Material: Copper center, Extruded aluminum fins
- Application: Intel LGA1150/1151/1155/1156
- Maximum Air Pressure: 0.65 ~ 4.46 mmH2O
- Noise: 16.9 ~ 39.8dBA
- Bearing: Dual ball bearing
- CPU TDP: 95W
- Air Flow: 18.59 ~ 56.96CFM
- Start Voltage: =8V
- Life Expectance: 70,000 hours
- Speed: 1200 ~ 3500RPM
- Fan Blade Dimension: 92 x 92 x 25 mm
- Fan with Dimension: 3.98" x 3.98" x 1.89"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.