Technologies RMS05-22 High Quality Tool-Less Ball Bearing Sliding Rail Kit for Rackmount Chassis
- Mfr # RMS05-22
- Zoro # G403970143
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMS05-22
- Zoro #
- G403970143
- UPC #
- 844761013639
- Country of Origin
- China
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Tool-less design
- Maximum loading up to 77.16 pounds (35kg)
- Supports 3U and 4U form factor
- Supports 440mm wide Chassis
- Support CS350 Chassis
- Material: Steel
- Dimension: 24.06" x 1.5" x 0.49"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.