Shop SILVERSTONE
Create Account
Technologies SDP12 3.5 in. Device Bay to Two M.2 SATA & One M.2 NVMe SSD Adapter with 2x SATA Cable; Black
- Mfr # SDP12
- Zoro # G003932237
product price:Â
$
96.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDP12
- Zoro #
- G003932237
- UPC #
- 844761016609
- Country of Origin
- China
Description
Features
- Provides mounting for two SATA M.2 SSDs and one NVMe M.2 SSD into one 3.5" drive bay
- Supports multiple drive lengths of 42mm, 60mm, 80mm,110mm
- Supports PCIe NVMe M.2 SSD width up to 30.5mm
- Improves system performance by replacing your platter drive with up to three M.2 SSDs
- Exclusive stud easily to fix on pre-drilled mounting holes facilitate installation and removal of SSD
- No driver installation required
- 7-Pin SATA Connector x 2
- 36-Pin SFF-8643 Connector x 1 (U.2)
- SATA-based B key x 2
- PCIe x4 NVMe-based M key x 1
- Color: Silver
- Material: 1.0 mm painted steel
- Power Connector: SATA 15-Pin x 1
- LED Indicator HDD Access: Blue blinking
- Application: 3.5" internal drive Bay
- Capacity: SATA M.2 x 2 & PCIe NVMe M.2 x 1
- Form Factor: M.2
- SATA Cable Length: 500 mm±10 mm
- Number of SATA Cable: 2 pcs
- Dimension: 4" x 1" x 5.75"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.