Technologies SOD04 9.5 mm-Slot Loading-DVD-R & W-DL-UJ8A7 with 12.7 mm Bezel

  • Mfr # SOD04
  • Zoro # G104049902
product price: 
$
142.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SOD04
Zoro #
G104049902
UPC #
844761014773
Country of Origin
China

Description

Features
  • Designed for the chassis requiring installation of a slim optical drive
  • DVD / CD read and write
  • Slot loading design for elegant integration
  • Maximum 1.5 Gbits data transfer speed and stability with SATA interface
Maximum Write Speed
  • CD-RW 4x CLV
  • High Speed CD-RW 10x CLV
  • Ultra Speed CD-RW 16x ZCLV
  • DVD-R Maximum8x CAV
  • DVD-R DL Maximum6x PCAV
  • DVD-RW Maximum6x ZCLV
  • DVD+R Maximum8x CAV
  • DVD+R DL Maximum6x PCAV
  • DVD+RW Maximum8x ZCLV
Maximum Read Speed
  • CD-R / RW / ROM / DA 24x CAV
  • Video CD 10x CAV
  • DVD-R / ROM / RE 8x CAV
  • DVD+R / +RW / +RDL 8x CAV
Access Speed
  • CD-ROM 140ms (typ.)-Random
  • DVD-ROM 160ms (typ.)-Random
  • DVD-RAM 260ms (typ.)-Random
Specifications
  • Power Requirement: 5Vdc
  • Interface: SATA Interface (150 Mbyte/s)
  • Buffer Memory: 2 MB
  • Slot Size: 9.5 mm
  • Bezel: 12.7 mm
  • Power Supply: 5Vdc from computer's power supplier
  • Dimension: 5.04" x 0.5" x 5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews