Technology AP181 180mm Air Channel Fan
- Mfr # AP181
- Zoro # G003997243
product price:Â
$
61.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP181
- Zoro #
- G003997243
- UPC #
- 844761006846
- Country of Origin
- China
Description
Traditional computer fans are made to expel air, so for years, airflow was the most important rating that determines cooling efficiency as most fans are used as exhausts. However, with positive pressure gaining importance in computer cooling technology, SilverStone created Air Penetrator fan specifically designed for intake fan applications, where airflow rating is not a priority. The design goal for Air Penetrator is to focus airflow into a column that can be channeled through various obstacles inside the modern computer case for more efficient cooling performance. Compared with traditional fans, where airflow spreads outward and further looses focus with resistance added (e.g. filters, fan guards, etc...), Air Penetrator fan's unique blade and grille designs can create enough pressure to push air as far as 1 meter away with minimal fan speed and noise. This unmatched efficiency makes Air Penetrator ideal not only as intake case fan, but also perfect for high density heatsinks and radiators.
Industry leading air channeling fan.
Wide fan blades for reducing air resistance.
Integrated air channeling grille double as fan guard to reduce overall size.
Low power consumption.
Color: Black.
Bearing: Sleeve.
Rated Voltage: 12V DC.
Start Voltage: 10.8V DC (in low rpm mode).
Rated Current: 0.45 AMP.
Rated Power: 5.4W.
Speed: 700 ; 1200 rpm.
Airflow: 80 ~ 130 CFM.
Effective Airflow Range: 1.2 ; 3 Meter.
Static Pressure: Max 1.1 ~ 2.45mmH2O.
Diameter: 180mm.
Noise Level: 18 / 34dB(A).
Air Speed: 1.9m/s ; 3.1m/s (measured at fan exit).
Dimension: 180mm (L) x 180mm (W) x 32mm (H).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.