Shop All Double Sided Foam Tapes
Silvertape
Double Sided Tape, 3/4 in., Clear, 36 yd.
Mfr # 5310
Zoro # G9509044
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand Silvertape
- MFR # 5310
- Zoro # G9509044
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Length | 36 yd. |
Tape Core Diameter | 3 in |
Width | 3/4" |
Metric Width | 19.05 mm |
Metric Tape Length | 32.91 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Indicator Tape, White, 3/4"x5yd. (0.75-5-5559)
- DAP Spackling Paste, 0.5 pt, Tub, White (12328)
- OATEY Handy Pack Clear/Black Cement and Cleaner For ABS , 2PK (30252)
- EZ WELD Pipe Cement, 32 fl oz, Gray (EZ30604N)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W (.50053105.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- 3M 3M 4910 VHB Tape 12" x 1yd, Clear, 40 mil (4910)
- KLASSE Double Sided Tape, Foam, 1/2in, Clear, 36 yd (1005T)
- Silvertape Double Sided Foam Tapes