This item is Discontinued.
This item is Discontinued.
Bladeless Air Circulator Fan, 32 in Overall H, 6.9 in H x 32.7 in L x 11 in W, Steel, White (Discontinued)
Mfr #
HIFANXBLADELESS32GS
Zoro #
G605938941
UPC # 840166218983
Country of Origin China
Category Air Circulators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HIFANXBLADELESS32GS
- Zoro #
- G605938941
- UPC #
- 840166218983
- Country of Origin
- China
Dimensions
- Blade Diameter
- 32 in
- Height
- 6.9 in
- Length
- 32.7 in
- Width
- 11 in
Details
- Item
- Air Circulator Fan
- Color
- White
- Application
- Air Circulation
- Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.