Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Simple Designs 3W Balance Arm LED Desk Lamp with Swivel Head LD1035-CHR

3W Balance Arm LED Desk Lamp with Swivel Head (Discontinued)

  • Mfr # LD1035-CHR
  • Zoro # G3660667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD1035-CHR
Zoro #
G3660667
UPC #
810241024655
Country of Origin
China

Dimensions

Height
21
Length
5.9

Details

Color
Chrome
Material
Metal
Bulb Type
LED

Description

This LED 3W balance arm desk lamp is expertly crafted to bring warmth and style to any room. You are able to swivel the head and adjust the lamp to direct light wherever it is needed. Perfect for office or college dorm!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.