This item is Discontinued.

Simple Designs Basic Metal Desk Lamp with Flexible Hose Neck, White LD1003-WHT

Basic Metal Desk Lamp with Flexible Hose Neck, White (Discontinued)

  • Mfr # LD1003-WHT
  • Zoro # G3664386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD1003-WHT
Zoro #
G3664386
UPC #
810241021593
Country of Origin
China

Dimensions

Height
14.25
Length
5

Details

Color
White
Material
Metal
Bulb Type
E26 Medium Base

Description

A nice, low-cost, and functional desk lamp to meet your basic lighting needs. This desk lamp features a painted metal base and shade, flexible hose neck, and ON/OFF switch located on the base for your convenience. Perfect for office, kids room, or college dorm!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.