Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simple Designs Bronson Antique Style Industrial Iron Lantern Desk Lamp, White LD1036-WHT

Bronson Antique Style Industrial Iron Lantern Desk Lamp, White (Discontinued)

  • Mfr # LD1036-WHT
  • Zoro # G3664413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD1036-WHT
Zoro #
G3664413
UPC #
810241026444
Country of Origin
China

Dimensions

Height
18.8
Length
9.75

Details

Color
White
Material
Metal
Bulb Type
E26 Medium Base

Description

The sophistication of industrial accents gleams in this beautifully crafted iron desk lamp. The humble design combines a simple base with curved arm and a clear glass shade for the perfect ensemble. Place on a desk or bedside table for a modest, refined look in fashion lighting. **HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.