
Mini Bocksbeutal Ceramic Table Lamp, Black (Discontinued)
- Mfr # LT2080-BLK
- Zoro # G004256905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2080-BLK
Zoro #
G004256905
UPC #
810052824895
Country of Origin
China
Dimensions
Height
9.4
Width
5.91
Shade Dimensions
L: 3.75 X W: 3.75 X H: 4.5
Length
5.91
Details
Material
Concrete
Color
Black
Bulb Type
E12 Candelabra
Bulbs Included
No
Shade Shape
Tapered drum/Empire
Shade Material
Cotton & terylene
Design Style
Modern
Number of Bulbs
1
Maximum Wattage
40
Description
Light up your space with this tastefully crafted table lamp. The painted cement base and white empire shade maintains a neutral feel to each of the available base color options. This small, yet practical table lamp fits perfectly atop your night stand, office desk, or living room console.
- •Painted black cement base
- •White fabric shade
- •Uses 1 x 40W type B candelabra bulb (not included)
- •Shade measures: Dia: 6" x H: 4.75"
- •5' white plugin cord
- •Available in additional base color options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.