
Stonies Small Stone Look Table Bedside Lamp, Purple (Discontinued)
- Mfr # LT2005-PRP
- Zoro # G4369663
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2005-PRP
Zoro #
G4369663
UPC #
810241020831
Country of Origin
China
Dimensions
Height
10.24
Width
5.51
Length
5.51
Details
Material
Ceramic
Color
Purple
Bulb Type
E12 Candelabra Base
Shade Material
Fabric
Maximum Wattage
40
Design Style
Traditional
Shade Shape
Drum
Number of Bulbs
1
Bulbs Included
No
Description
A fun, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This small lamp features a stone shaped ceramic base and matching fabric shade. The compact size of this lamp makes it the perfect bedside counterpart.
- •Small stone shaped ceramic base
- •Matching fabric shade
- •Perfect for bedroom, kids room, or college dorm
- •Height: 10.24" Shade diameter: 5.5"
- •Uses 1 x 40W type B E12 Candelabra Base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.