
Stonies Small Stone Look Table Bedside Lamp, White, PK 2 (Discontinued)
- Mfr # LT2005-WHT-2PK
- Zoro # G3659906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2005-WHT-2PK
Zoro #
G3659906
UPC #
810241023146
Country of Origin
China
Dimensions
Height
10.24
Width
5.51
Length
5.51
Details
Material
Ceramic
Color
White
Bulb Type
E12 Candelabra Base
Bulbs Included
No
Number of Bulbs
1 + 1
Design Style
Traditional
Shade Shape
Drum
Maximum Wattage
40
Shade Material
Fabric
Description
A fun, inexpensive, and practical table lamp set to meet your basic fashion lighting needs. These small lamps feature a stone shaped ceramic base and matching fabric shade. The compact size of these lamps make them the perfect bedside counterpart.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.