This item is Discontinued.

This item is Discontinued.
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1180
- Zoro #
- G7095299
- UPC #
- 820524006605
- Country of Origin
- Canada
- Item
- Paper Towels
- Paper Towel Type
- Hardwound
- Ply
- 1
- Number of Sheets
- Continuous Roll
- Color
- Natural
Dimensions
- Roll Length
- 600 ft
- Sheet Size
- 8 in x 600 ft
- Sheet Width
- 8 in
- Package Size
- 12
Description
Hardwound Towel,8 In.x600ft,Natural, PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.