Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # 1021C26D41
Zoro # G8741013
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Corbin R/C
- Number of Keys 5
Product Information
Dimensions
Inside Width | 3 1/4 in |
Outside Width | 3 1/8 in |
Outside Depth | 3 13/16 in |
Outside Height | 7 3/8 in |
Latch Length | 1/2 in |
Inside Height | 9 in |
Manufacturers Warranty Length | 3 yr |
Latch Front Size | 1/2" |
Details
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Replaceable Core Corbin/Russwin, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Oil Rubbed Bronze Hinge 125041210B.SC1 (140419)
- VON DUPRIN Connectors 090067 (090067)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- KABA ILCO Key Duplicator, Automatic/Manual, 120V (SPEED 040)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (L8146B26D41)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 9/32 in (1XTE9)
- Simplex Cam Locks