SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon
- Mfr # SSAG5A-86SQ00-D2402
- Zoro # G703880494
product price:Â
$
484.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSAG5A-86SQ00-D2402
- Zoro #
- G703880494
- UPC #
- 650878719582
- Country of Origin
- Unknown
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Large knob allows for infinite tilt.
- Compatible with the rectangular base.
- Base can be filled with sand, not water.
- Color: Lemon
- Size: 8.6'
- Shape: Square
- Fabric Type: Solefin
- Height: 105.91"
- Width: 121.93"
- Depth: 103.2"
- Cubic Feet : 4.37 cu. ft.
- Weight: 54 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.