Shop SIMPLYSHADE
Create Account
10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Navy
- Mfr # SSAD45SL-10SQ00-A5439
- Zoro # G003880446
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSAD45SL-10SQ00-A5439
- Zoro #
- G003880446
- UPC #
- 650878086660
- Country of Origin
- China
Description
Features
- Starlight System
- Powder Coated Aluminum Frame
- Anodized zinc aluminum alloy components
- Solefin and Sunbrella fabric options
- Multiple Position Pistol Grip Trigger Tilt
- 360 degree Rotating Base
- Large Shade Coverage
- Built-in Light Adapter
- Shape - Square
- Collection - Bali Pro
- Frame finish - Bronze
- Color - Navy
- Fabric Type - Sunbrella
- Open Height - 107.5 in.
- Close Height - 109.5 in.
- Width - 140.5 in.
- Depth - 10 ft.
- Item Weight - 71 pound
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.