9 ft. Octagon Push Button Tilt Market Umbrella Sky Blue
- Mfr # SSUM92-0900-D2406
- Zoro # G903880485
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSUM92-0900-D2406
- Zoro #
- G903880485
- UPC #
- 650878580274
- Country of Origin
- China
Description
Features
- High quality residential umbrella
- Powder Coated Aluminum
- Crank lift to open
- 2 way Tilt
- Marine grade stainless steel hardware
- Nylon hubs, pulleys and rib connectors
- 100% Kevlar Mesh Cord
- Collection - Catalina
- Frame finish - Bronze
- Color - Sky Blue
- Fabric Type - Solefin
- Shape - Octagon
- Open Height - 101.7 in.
- Close Height - 101.7 in.
- Width - 108 in.
- Depth - 108 in.
- Item Weight - 14 pound
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.