SSCPL929 43 in. dia. x 12 in. Protective Color Round Fire Pits & Table Ottoman
- Mfr # SSCPL929
- Zoro # G703779699
product price:Â
$
70.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSCPL929
- Zoro #
- G703779699
- UPC #
- 650878916936
- Country of Origin
- China
Description
Protect you outdoor investment with an affordable protective furniture cover. SimplyShade covers are designed to be durable, breathable and water resistant.
Features- Spring cinch lock to secure protective cover into place for a snug fit
- Convenient storage pouch sewn into cover
- Machine washable
- Durable
- Breathable
- Water resistant
- Diameter: 43"
- Height: 12"
- Weight: 2.43 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.