This item is Discontinued.
This item is Discontinued.
Aluminum 3400PSI, 2.5GPM, Gas GX200 (Discontinued)
Mfr #
ALH3228-S
Zoro #
G0713968
UPC # 879399001642
Country of Origin United States
Category Pressure Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALH3228-S
- Zoro #
- G0713968
- UPC #
- 879399001642
- Country of Origin
- United States
Details
- Operating Pressure (PSI)
- 3400 psi
- Pressure Washer Flow Rate
- 2.8 gpm
- Detergent Injection System
- Yes
- Engine Brand
- Honda
- Pressure Washer Style
- Cart
- Power Type
- Gas
- Pressure Washer Duty Rating
- Heavy Duty
- Pressure Washer Water Type
- Cold
- Item
- Gas-Powered Pressure Washer
- Operating Pressure
- 3,200 psi
- Duty Rating
- Medium Duty
- Flow Rate
- 2.5 gpm
- Operating Pressure - Maximum
- 3,400 psi
- Power Source
- Gas-Powered
- Water Type
- Cold
- Style
- Cart
Description
Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Honda, Detergent Injection System Yes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA