This item is Discontinued.
This item is Discontinued.
CordedPressureWasher, Hot, 1200psi (Discontinued)
Mfr #
MB1223
Zoro #
G0714135
UPC # 879399000706
Country of Origin United States
Category Pressure Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB1223
- Zoro #
- G0714135
- UPC #
- 879399000706
- Country of Origin
- United States
Details
- Pressure washer flow rate (gpm)
- 1.8 gpm
- Operating Pressure
- 1,200 psi
- Power Type
- Electric
- Burner Fuel
- Diesel
- Pressure Washer Style
- Cart
- Pressure Washer Duty Rating
- Light Duty
- Pressure Washer Water Type
- Hot
- Pressure Washer Flow Rate
- 2.3 gpm
- Detergent Injection System
- Yes
- Item
- Electric Pressure Washer
- Duty Rating
- Light Duty
- Max. Operating Pressure
- 1500 psi
- Flow Rate
- 2.3 gpm
- Operating Pressure - Maximum
- 1,200 psi
- Power Source
- Corded
- Style
- Cart
- Water Type
- Hot
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
- Container Type
- Cart
Description
Mini Brute 1200PSI,2.3GPM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.