This item is Discontinued.
This item is Discontinued.
PowerShot 3300 psi, 2.5 gpm, Gas GX200 (Discontinued)
Mfr #
PS3228-S
Zoro #
G0714150
UPC # 879399001178
Country of Origin United States
Category Pressure Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS3228-S
- Zoro #
- G0714150
- UPC #
- 879399001178
- Country of Origin
- United States
- Operating Pressure (PSI)
- 3200 psi
- Item
- Gas-Powered Pressure Washer
- Engine Brand
- Honda
- Operating Pressure
- 3,300 psi
- Detergent Injection System
- Yes
- Pressure Washer Water Type
- Cold
- Power Type
- Gas
- Pressure Washer Flow Rate
- 2.5 gpm
- Pressure Washer Style
- Cart
- Pressure Washer Duty Rating
- Heavy Duty
- Duty Rating
- Medium Duty
- Flow Rate
- 2.5 gpm
- Power Source
- Gas-Powered
- Water Type
- Cold
- Operating Pressure - Maximum
- 3,300 psi
- Style
- Cart
- Container Type
- Cart
- Sensor Body Style
- Cart
Description
Gas-Powered Pressure Washer, Industrial Duty (3300 psi and Greater), 3,300 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Detergent Injection System Yes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.