Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer

  • Mfr # ALWB60827
  • Zoro # G4729973
product price: 
$
1,799.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
4200 psi
Width
40 in
Power Type
Gas
Hose Dimensions
3/8 in x 50 ft
Warranty
10 yr Frame, 3 yr Engine, 5 yr Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALWB60827
Zoro #
G4729973
UPC #
879399002625
Country of Origin
United States
Operating Pressure (PSI)
4200 psi
Power Type
Gas
Warranty
10 yr Frame, 3 yr Engine, 5 yr Pump
Pressure Washer HP Range
10 HP and Greater
Pump Drive
Belt
Net Weight
146 lb
Standards
Meet CETA and PWNA Certifications
Item
Gas-Powered Pressure Washer
Engine Displacement
390 cc
Starter Type
Recoil
Includes
Battery Box, Detergent Siphon Tube, External Fuel Tank, High Pressure Hose, Nozzle, Spray and Wand, Spray Gun
Pressure Washer Flow Rate
4 gpm
Piston Material
Ceramic
Pump Type
Triplex
Usable Hours per Week
20+
Gross Torque
19.5
HP
11.7 hp
Operating Pressure
4,200 psi
Pressure Washer Duty Rating
Industrial Duty
Pressure Washer Water Type
Cold
Engine Brand
Honda
Detergent Injection System
Yes
Flow Rate
4 gpm
Water Type
Cold
Style
Cart
Horsepower
11 11/16 hp
Frame Material
Aluminum
Duty Rating
Medium Duty
Weight
146 lb
Operating Pressure - Maximum
4,200 psi
Power Source
Gas-Powered
Container Type
Cart
Sensor Body Style
Cart

Dimensions

Width
40 in
Hose Dimensions
3/8 in x 50 ft
Length
48 in
Height
26 in
Overall Length
48 in
Hose Length
50 ft
Overall Height
26 in
Overall Width
40 in
Hose Diameter
3/8 in
Wire Rope Length
48 in

Description

From the Manufacturer: Designed to meet the rigorous demands of the cleaning professional, the SIMPSON® Aluminum Water Blaster series frame is crafted of aircraft-grade aluminum, making it lighter in weight than most steel frame pressure washer designs. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. The SIMPSON Aluminum Water Blaster series designed for optimum performance in the harshest environments. Equipped with a premium (49-State compliant) HONDA® engine and reliable an AAA® Triplex pump. Features: HONDA® GX390 engine is equipped with a low oil shutdown feature Fuel tank capacity: 1.6 gal. Reliable AAA® triplex pump is equipped with an external unloader with a bypass hose and thermal relief valve Monster, 50 ft. dual braided high-pressure hose is kink and abrasion-resistant with a non-marring polyurethane outer jacket with QC fitting Aluminum frame is crafted from high-grade aircraft aluminum, making it lightweight, durable, and corrosion-resistant 13 in. Premium pneumatic tires for ease of maneuverability across various terrain 5 Quick connect nozzle tips, 0°, 15°, 25°, 40° and soap nozzle to use for a variety of cleaning applications 48 in. Insulated grip lance for operator comfort and control Unit Dimensions: L 46 in. x W 26 in. x H: 25 in. Unit Weight: 146 lbs.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews