Shop SIMPSON STRONG-TIE
See all product information
Create Account
Roofing Nail, 3 in L, 10D
- Mfr # N10DHDG-R
- Zoro # G507910472
product price:Â
$
8.19
/ea
Sold in multiples of 5 for $40.95
Key Features
Length
3 in
Size
10D
Package Weight
1 lb
Approx. Pkg. Qty.
1
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10DHDG-R
- Zoro #
- G507910472
- UPC #
- 707392841630
- Country of Origin
- United States
- Item
- Roofing Nail
- Finish
- Hot-dip galvanized
- Package Weight
- 1 lb
- Approx. Pkg. Qty.
- 1
- Shank Type
- Smooth
Description
10D x 112, Smooth Shank Nail HDG, 1 LB Box