Shop All Joist Hangers
Simpson Strong-Tie
7.81 in. H X 3.31 in. W 20 Ga. Galvanized Steel Joist Hanger
Mfr # LU210
Zoro # G305388855
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.3825 in
- Length 2 in
- Height 7.8475 in
Product Information
- Brand Simpson Strong-Tie
- MFR # LU210
- Zoro # G305388855
- UPC # 44315680007
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 3.3825 in |
Length | 2 in |
Height | 7.8475 in |
Description
The LU is designed for joist-to-header installation in wood-framed construction. This face-mount hanger features speed prongs to temporarily position and secure the connector for easier and faster installation. The economical LU hanger is value engineered for strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 5mm Wide 90mm ID (ZUSAV5X90)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- GLOBAL RV Compartment Door Cam style lock, 7/8 in. Barrel length, Keyed to G349 Key Code (CLB-349-78-SS)
- TRINE ACCESS TECHNOLOGY Electric Strike, Stainless Steel (4100-32D)
- SIMPSON STRONG-TIE ZMax 7.81 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210Z)
- SIMPSON STRONG-TIE JOIST HANGER 6.68X1.81in. (HU7)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- OZCO Ozco 56669 Laredo Sunset 6 To 8" Beam Hanger Flush Connector 4 Per Pk (56669)
- GRIP-RITE Tie Wire Blk 16Ga 0.02" (TW16312I)
- Simpson Strong-Tie Joist Hangers