This item is Discontinued.

This item is Discontinued.
Collated Metal Connector Nail, 1-1/2 in L, 33 Degrees, 3000 PK (Discontinued)
Mfr #
N10HDGPT3000
Zoro #
G303529519
UPC # 707392457282
Country of Origin United States
Category Pneumatic Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10HDGPT3000
- Zoro #
- G303529519
- UPC #
- 707392457282
- Country of Origin
- United States
- Item
- Collated Metal Connector Nail
- Collation Angle
- 33 Degrees
- Collation Type
- Paper
- Shank Type
- Smooth
- Material
- Steel
- Collation Configuration
- Strip
- Weight
- 23.7 lbs
Description
Designed to offer installers a pneumatic-driven alternative to hand-driven nails, the Simpson Strong-Tie structural-connector nail has been tested and approved for use in many popular Simpson Strong-Tie products. Pneumatic nailers that feature a hole-locating mechanism are often more convenient and efficient than hand driving, and the Simpson Strong-Tie structural-connector nail line replaces 8d, 10d and 16d common nails in a variety of Simpson Strong-Tie connector applications. The Simpson Strong-Tie 33° collated nail features 25-nail paper collated strips, compatible with a wide variety of popular pneumatic nailers, and an HDG coating that makes them suitable for ZMAX® and G90 metal connectors from Simpson Strong-Tie.