This item is Discontinued.

This item is Discontinued.
Collated Metal Connector Nail, 2-1/2 in L, 33 Degrees, 2500 PK (Discontinued)
Mfr #
N10DHDGPT2500
Zoro #
G903529575
UPC # 707392784869
Country of Origin United States
Category Pneumatic Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10DHDGPT2500
- Zoro #
- G903529575
- UPC #
- 707392784869
- Country of Origin
- United States
- Item
- Collated Metal Connector Nail
- Collation Angle
- 33 Degrees
- Collation Type
- Paper
- Shank Type
- Smooth
- Material
- Steel
- Collation Configuration
- Strip
- Weight
- 31.75 lbs
Description
Designed to offer installers a pneumatic-driven alternative to hand-driven nails, the Simpson Strong-Tie structural-connector nail has been tested and approved for use in many popular Simpson Strong-Tie products. Pneumatic nailers that feature a hole-locating mechanism are often more convenient and efficient than hand driving, and the Simpson Strong-Tie structural-connector nail line replaces 8d, 10d and 16d common nails in a variety of Simpson Strong-Tie connector applications. The Simpson Strong-Tie 33° collated nail features 25-nail paper collated strips, compatible with a wide variety of popular pneumatic nailers, and an HDG coating that makes them suitable for ZMAX® and G90 metal connectors from Simpson Strong-Tie.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.