Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 250 PK
- Mfr # T10350WPP
- Zoro # G905896927
Key Features
Specifications
Details
- MFR #
- T10350WPP
- Zoro #
- G905896927
- UPC #
- 744039022472
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Type 316 stainless steel
- Application
- deck, dock and general exterior applications
- Thread Style
- Box Thread
- Item
- Deck Screw
- System of Measurement
- Inch
- Interior/Exterior
- Exterior
Description
The Deck Drive DWP Wood SS screw is a powerful fastening solution for deck, dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp point and unique box threads, the DWP is ideally suited for the majority of wood used in today’s deck boards. Choose Type 316 stainless steel for seaside and coastal environments. Available in bulk for hand drive applications, and in collated strips for use in our Quik Drive auto feed screw driving system. DWP screws are also offered in a variety of sizes to fasten fascia and trim.
- • Specially designed sharp point penetrates hard wood products with ease
- • Unique box thread design with raised-ridge technology greatly reduces driving torque, which allows you to drive more screws on a single battery charge
- • 6-lobe drive helps prevent driver-bit cam-out, resulting in easier driving and longer bit life
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.