Shop SIMPSON STRONG-TIE
See all product information
Create Account
Deck Screw, #7 x 3 in, Trim Head, Torx Drive, 98 PK
- Mfr # T07300WP1
- Zoro # G205896894
product price:
$
35.15
/pk 98, $0.36/ea
Key Features
Trim Head
Torx Drive
Screw Size
#7
Drive Size
T15
Material
Type 316 stainless steel
Application
deck, dock and general exterior applications
Thread Style
box threads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T07300WP1
- Zoro #
- G205896894
- UPC #
- 744039308552
- Country of Origin
- Taiwan, Province of China
- Head Type
- Trim
- Drive
- Torx
- Material
- Type 316 stainless steel
- Application
- deck, dock and general exterior applications
- Thread Style
- box threads
- Item
- Deck Screw
- System of Measurement
- Inch
- Interior/Exterior
- exterior
Description
The Deck Drive DWP Wood SS screw is a powerful fastening solution for deck, dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp point and unique box threads, the DWP is ideally suited for the majority of wood used in today’s deck boards. Use with wood, engineered wood and polymer materials.
- • Specially designed sharp point penetrates hard wood products with ease
- • Unique box thread design with raised-ridge technology greatly reduces driving torque, which allows you to drive more screws on a single battery charge
- • 6-lobe drive helps prevent driver-bit cam-out, resulting in easier driving and longer bit life
- • Decking, docks and boardwalks; finishing, millwork and trim application
- •