This item is Discontinued.

This item is Discontinued.
Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 128 PK (Discontinued)
Mfr #
T08200WP1
Zoro #
G005896889
UPC # 744039615896
Country of Origin Taiwan, Province of China
Category Deck Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T08200WP1
- Zoro #
- G005896889
- UPC #
- 744039615896
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Item
- Deck Screw
- System of Measurement
- Inch
Description
Simpson Strong-Tie No. 8 X 2 in. L Lobe Flat Head Deck Screws 1 lb 128 pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.