Shop SIMPSON STRONG-TIE

Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 350 PK

  • Mfr # T08200WPP
  • Zoro # G805897109

product price: 
$
85.25
/pk of 350, $0.24/ea

Key Features

Flat Head
Torx Drive
Drive Size
T-20
Material
Type 316 stainless steel
Application
deck, dock and general exterior applications
Thread Style
box threads
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T08200WPP
Zoro #
G805897109
UPC #
744039022441
Country of Origin
Taiwan, Province of China
Head Type
Flat
Drive
Torx
Material
Type 316 stainless steel
Application
deck, dock and general exterior applications
Thread Style
box threads
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
exterior

Description

The Deck Drive DWP Wood SS screw is a powerful fastening solution for deck, dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp point and unique box threads, the DWP is ideally suited for the majority of wood used in today’s deck boards. Choose Type 316 stainless steel for seaside and coastal environments. Available in bulk for hand drive applications, and in collated strips for use in our Quik Drive auto feed screw driving system. DWP screws are also offered in a variety of sizes to fasten fascia and trim.


  • • Specially designed sharp point penetrates hard wood products with ease
  • • Unique box thread design with raised-ridge technology greatly reduces driving torque, which allows you to drive more screws on a single battery charge
  • • 6-lobe drive helps prevent driver-bit cam-out, resulting in easier driving and longer bit life
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.