Shop SIMPSON STRONG-TIE
See all product information
Create Account
Simpson Strong-Tie ZMax 6 in. H X 1.69 in. W 18 Ga. Galvanized Steel Hurricane Tie
- Mfr # H2.5AZ
- Zoro # G7699873
product price:
$
74.89
/ea
Key Features
Height (In.)
6 in.
Width In
1.6105 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2.5AZ
- Zoro #
- G7699873
- UPC #
- 707392172109
- Country of Origin
- United States
Dimensions
- Height (In.)
- 6 in.
- Width In
- 1.6105 in.
Description
Simpson Strong-Tie hurricane ties provide a positive connection between the truss/rafter and the wall of the structure to resist wind and seismic forces.
- • Thickness 0.052 inch
- • Great for connecting 2x deck joists on top of a perpendicular beam
- • Install in pairs on either side of the rafter/truss/joist to provide resistance to uplift and lateral forces
- • Use also for a variety of connections where one member crosses another
- • Made from 18 gauge steel
- • Z-MAX galvanization offers extra corrosion resistance for exterior and treated-wood applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.