Shop SIMPSON STRONG-TIE
Create Account
LSTA30 Strap 30 x 1.25 in.
- Mfr # 5386784
- Zoro # G203954398
product price:Â
$
22.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5386784
- Zoro #
- G203954398
- UPC #
- 44315667404
- Country of Origin
- China
Description
Features
- Size: 30" L x 1-1/4" W
- 20 gauge
- Fasteners (total): 22-10D
- Straps are designed to transfer tension loads in a wide variety of applications
- LSTA straps are designed for use on the edge of 2x members with a nailing pattern that reduces the potential for splitting
- Dimension: 30" H x 1.25" W x 0.1" L
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.